
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMM2304-23
Zoro #
G010364977
UPC #
889292144353
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.35 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.6 in
Details
Color
Light Beige, Medium Gray, Black, Tan
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.68 lb
Features
Handmade
Includes
Care Label
Backing
Canvas
Sub Style
Mid-Century
Durable/Performance Rated
No
High/Low Texture
Yes
Printed Design
No
Machine Washable
No
Has Fringe
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Introducing the Emma area rug, a modern style that will bring your space to life. The perfect accent piece for any home, this hand tufted wool rug from India adds warmth and texture to your floors. With its medium pile and high/low construction, the Emma is sure to provide years of enjoyment. Made with care and craftsmanship, this rug comes with our recommendation of using a rug pad for optimal comfort and safety. Spot clean only for easy maintenance and cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.