Zoro Homepage

Emma EMM-2304 Handmade Area Rug

  • Mfr # EMM2304-576

  • Zoro # G210364890


product price: $415.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Medium Gray, Black, Tan
Style
Modern
Material
Face: 100% Wool
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMM2304-576
Zoro #
G210364890
UPC #
889292144360
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.35 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.6 in

Details

Color
Light Beige, Medium Gray, Black, Tan
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
29.25 lb
Includes
Care Label
Features
Handmade
Sub Style
Mid-Century
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Hand Tufted
High/Low Texture
Yes
Machine Washable
No
Has Fringe
No
Printed Design
No

Description

Introducing the Emma area rug, a modern style that will bring your space to life. The perfect accent piece for any home, this hand tufted wool rug from India adds warmth and texture to your floors. With its medium pile and high/low construction, the Emma is sure to provide years of enjoyment. Made with care and craftsmanship, this rug comes with our recommendation of using a rug pad for optimal comfort and safety. Spot clean only for easy maintenance and cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.