
Empoli EPO-2309 Performance Rated Area Rug
Mfr # EPO2309-69
Zoro # G010358952
product price: $715.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Silver
Style
Cottage
Material
Face: 50% Wool, 50% Recycled PET Yarn; Warp: 100% Nylon
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPO2309-69
Zoro #
G010358952
UPC #
889292542807
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.25 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Off-White, Light Silver
Style
Cottage
Material
Face: 50% Wool, 50% Recycled PET Yarn; Warp: 100% Nylon
Shape
Rectangle
Weight
38.88 lb
Features
Performance Rated
Includes
Care Label
Outdoor Safe
No
Printed Design
No
Primary Color
Off-White
High/Low Texture
No
Durable/Performance Rated
Yes
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Woven
Sustainable
Made with Recycled Materials
Has Fringe
No
Backing
Canvas
Description
The Empoli hand-made rug is a perfect addition to any room, offering a cozy cottage style with a unique blend of wool and recycled PET yarn. The medium pile height makes it comfortable to walk on, while its hand woven construction ensures durability. To keep the rug looking like new, it is recommended that you spot clean with mild detergent. The Empoli is made in India and features intricate details that make it truly one of a kind. Add this beautiful piece to your space for an instant touch of warmth and elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.