
Empoli EPO-2309 Performance Rated Area Rug
Mfr # EPO2309-810
Zoro # G810358947
product price: $915.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Silver
Style
Cottage
Material
Face: 50% Wool, 50% Recycled PET Yarn; Warp: 100% Nylon
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPO2309-810
Zoro #
G810358947
UPC #
889292542814
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Off-White, Light Silver
Style
Cottage
Material
Face: 50% Wool, 50% Recycled PET Yarn; Warp: 100% Nylon
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
57.6 lb
Primary Color
Off-White
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
Construction
Hand Woven
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Description
The Empoli hand-made rug is a perfect addition to any room, offering a cozy cottage style with a unique blend of wool and recycled PET yarn. The medium pile height makes it comfortable to walk on, while its hand woven construction ensures durability. To keep the rug looking like new, it is recommended that you spot clean with mild detergent. The Empoli is made in India and features intricate details that make it truly one of a kind. Add this beautiful piece to your space for an instant touch of warmth and elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.