Empoli EPO-2311 Performance Rated Area Rug

  • Mfr # EPO2311-912

  • Zoro # G810359944


product price: $1,415.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Grey, Light Silver, Silver
Style
Cottage
Material
Face: 50% Wool, 50% Recycled PET Yarn; Warp: 100% Nylon
Pile Height
0.25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPO2311-912
Zoro #
G810359944
UPC #
889292542920
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.25 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in

Details

Color
Light Grey, Light Silver, Silver
Style
Cottage
Material
Face: 50% Wool, 50% Recycled PET Yarn; Warp: 100% Nylon
Shape
Rectangle
Includes
Care Label
Weight
77.76 lb
Features
Performance Rated
Printed Design
No
High/Low Texture
No
Machine Washable
No
Primary Color
Light Grey
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
Construction
Hand Woven
Has Fringe
No

Description

The Empoli hand-made rug is a perfect addition to any room, offering a cozy cottage style with a unique blend of wool and recycled PET yarn. The medium pile height makes it comfortable to walk on, while its hand woven construction ensures durability. To keep the rug looking like new, it is recommended that you spot clean with mild detergent. The Empoli is made in India and features intricate details that make it truly one of a kind. Add this beautiful piece to your space for an instant touch of warmth and elegance!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.