Enfield ENF-2300 Machine Crafted Area Rug

  • Mfr # ENF2300-81012

  • Zoro # G110364921


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENF2300-81012
Zoro #
G110364921
UPC #
889292233491
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
30.76 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Sub Style
Minimalist
Construction
Machine Woven

Description

The Enfield area rug is the perfect addition to any modern home. This minimalist style rug is machine woven in Turkey with polypropylene and polyester for durability and stain resistance. The medium pile is perfect for a high traffic area, while its softness provides comfort underfoot. For extra protection, use a rug pad sold separately. Spot clean with water only when necessary to keep your rug looking new for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.