
Enfield ENF-2303 Machine Crafted Area Rug
Mfr # ENF2303-71010
Zoro # G410365130
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Dusty Coral, Light Brown, Light Beige, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENF2303-71010
Zoro #
G410365130
UPC #
889292233637
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Rust, Dusty Coral, Light Brown, Light Beige, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
22.85 lb
Features
Machine Crafted
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Sub Style
Minimalist
Printed Design
No
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Description
This Enfield area rug adds a modern and stylish touch to your home. Crafted from a durable blend of Polypropylene and Polyester, this medium-pile rug is designed for high traffic areas and features a unique high/low construction with a subtle lustrous sheen. Machine woven in Turkey, this area rug requires spot cleaning only and should be used with an appropriate rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.