Enfield ENF-2307 Machine Crafted Area Rug

  • Mfr # ENF2307-81012

  • Zoro # G810365280


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Teal, Pale Blue, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENF2307-81012
Zoro #
G810365280
UPC #
889292233842
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Teal, Pale Blue, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
30.76 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
Yes
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Sub Style
Minimalist
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No

Description

The Enfield area rug is the perfect minimalist modern addition to any home. It features a medium pile construction, making it both comfortable and durable enough to withstand high traffic areas. Its beautiful polypropylene and polyester blend make this rug soft to the touch while also maintaining its shape over time. Crafted in Turkey with a machine woven technique, this rug will provide lasting beauty for your home for years to come. With its spot clean with water only care instructions, the Enfield is easy to maintain and keep looking great! Add the perfect finishing touch to any room with this stylish yet practical area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.