Enfield ENF-2310 Machine Crafted Area Rug

  • Mfr # ENF2310-81012

  • Zoro # G510366235


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Rust, Dusty Coral, Light Brown, Light Beige, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENF2310-81012
Zoro #
G510366235
UPC #
889292233996
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Rust, Dusty Coral, Light Brown, Light Beige, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
30.76 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Sub Style
Minimalist
Machine Washable
No
High/Low Texture
Yes
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Printed Design
No

Description

Elevate your space with the Enfield area rug, a perfect blend of minimalist modern style and practicality. This Turkish-made rug is machine woven from polypropylene and polyester, creating a medium pile that stands up to high traffic areas in your home or office. The rug provides a striking visual impact while also being easy to maintain - spot cleaning with water is all it takes to keep it looking its best. For an optimal experience, we recommend using this rug with a pad. With the Enfield area rug, you don't have to sacrifice style for durability; you can enjoy both in one attractive package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.