
Enfield ENF-2311 Machine Crafted Area Rug
Mfr # ENF2311-81012
Zoro # G810366232
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Color
Teal, Pale Blue, Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENF2311-81012
Zoro #
G810366232
UPC #
889292234047
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Teal, Pale Blue, Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
30.76 lb
Includes
Care Label
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Minimalist
High/Low Texture
Yes
Machine Washable
No
Durable/Performance Rated
No
Description
Elevate your space with the Enfield area rug, a perfect blend of minimalist modern style and practicality. This Turkish-made rug is machine woven from polypropylene and polyester, creating a medium pile that stands up to high traffic areas in your home or office. The rug provides a striking visual impact while also being easy to maintain - spot cleaning with water is all it takes to keep it looking its best. For an optimal experience, we recommend using this rug with a pad. With the Enfield area rug, you don't have to sacrifice style for durability; you can enjoy both in one attractive package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.