Enfield ENF-2312 Machine Crafted Area Rug

  • Mfr # ENF2312-81012

  • Zoro # G810365815


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENF2312-81012
Zoro #
G810365815
UPC #
889292234092
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
30.76 lb
Backing
No Backing
Machine Washable
No
Sub Style
Minimalist
High/Low Texture
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

Elevate your space with the Enfield area rug, a perfect blend of minimalist modern style and practicality. This Turkish-made rug is machine woven from polypropylene and polyester, creating a medium pile that stands up to high traffic areas in your home or office. The rug provides a striking visual impact while also being easy to maintain - spot cleaning with water is all it takes to keep it looking its best. For an optimal experience, we recommend using this rug with a pad. With the Enfield area rug, you don't have to sacrifice style for durability; you can enjoy both in one attractive package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.