Enfield ENF-2314 Machine Crafted Area Rug

  • Mfr # ENF2314-81012

  • Zoro # G710366851


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Color
Teal, Pale Blue, Rust, Dusty Coral, Gray, Light Gray
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENF2314-81012
Zoro #
G710366851
UPC #
889292234191
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Size
8 ft 10 in x 12 ft

Details

Color
Teal, Pale Blue, Rust, Dusty Coral, Gray, Light Gray
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Includes
Care Label
Features
Machine Crafted
Weight
30.76 lb
Machine Washable
No
Sub Style
Minimalist
Style
Modern
Printed Design
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
Yes
Outdoor Safe
No
Durable/Performance Rated
No

Description

Elevate your space with the Enfield area rug, a perfect blend of minimalist modern style and practicality. This Turkish-made rug is machine woven from polypropylene and polyester, creating a medium pile that stands up to high traffic areas in your home or office. The rug provides a striking visual impact while also being easy to maintain - spot cleaning with water is all it takes to keep it looking its best. For an optimal experience, we recommend using this rug with a pad. With the Enfield area rug, you don't have to sacrifice style for durability; you can enjoy both in one attractive package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.