Enfield ENF-2316 Machine Crafted Area Rug

  • Mfr # ENF2316-81012

  • Zoro # G010366988


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Rust, Dusty Coral, Light Brown, Light Beige, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENF2316-81012
Zoro #
G010366988
UPC #
889292234290
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Rust, Dusty Coral, Light Brown, Light Beige, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
30.76 lb
Outdoor Safe
No
Sub Style
Minimalist
High/Low Texture
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Machine Washable
No
Backing
No Backing

Description

Elevate your living space with our Enfield collection area rug, designed with a minimalist modern touch that flawlessly fits any home decor. Made in Turkey, this machine-woven rug is constructed from a blend of polypropylene and polyester, offering you a medium pile that's perfect for high traffic areas in your home. To keep it looking its best, we recommend using it with a rug pad and cleaning any spills immediately by spot cleaning with water only. Enjoy this contemporary addition to your home that blends functionality and style effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.