Enfield ENF-2318 Machine Crafted Area Rug

  • Mfr # ENF2318-81012

  • Zoro # G910367276


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENF2318-81012
Zoro #
G910367276
UPC #
889292234399
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
30.76 lb
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
High/Low Texture
Yes
High Traffic Compatible
Yes
Sub Style
Minimalist
Machine Washable
No
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No

Description

Elevate your living space with our Enfield collection area rug, designed with a minimalist modern touch that flawlessly fits any home decor. Made in Turkey, this machine-woven rug is constructed from a blend of polypropylene and polyester, offering you a medium pile that's perfect for high traffic areas in your home. To keep it looking its best, we recommend using it with a rug pad and cleaning any spills immediately by spot cleaning with water only. Enjoy this contemporary addition to your home that blends functionality and style effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.