
Enfield ENF-2321 Machine Crafted Area Rug
Mfr # ENF2321-81012
Zoro # G210367259
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Color
Light Pink, Rose, Light Brown, Light Beige, Cream
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENF2321-81012
Zoro #
G210367259
UPC #
889292234542
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Light Pink, Rose, Light Brown, Light Beige, Cream
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
30.76 lb
Machine Washable
No
Has Fringe
No
High/Low Texture
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Description
Step into the world of tradition, reimagined with our Enfield Collection. This stunning area rug, manufactured in Turkey and machine woven for unparalleled precision, showcases an updated traditional style that effortlessly blends old-world charm with contemporary flair. Made from a durable blend of polypropylene and polyester, this medium-pile rug stands up to high-traffic areas while adding a touch of elegance to your space. For optimal performance and longevity, we recommend use with a rug pad. When it comes to care, simply spot clean with water ensuring your beautiful area rug stays looking its best for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.