Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enfield ENF-2325 Machine Crafted Area Rug

  • Mfr # ENF2325-537

  • Zoro # G210367273


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Blue, Denim, Light Brown, Light Beige, Cream
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENF2325-537
Zoro #
G210367273
UPC #
889292234719
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Blue, Denim, Light Brown, Light Beige, Cream
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
10.64 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
High/Low Texture
Yes
Machine Washable
No
Sub Style
Updated Traditional

Description

Step into the world of tradition, reimagined with our Enfield Collection. This stunning area rug, manufactured in Turkey and machine woven for unparalleled precision, showcases an updated traditional style that effortlessly blends old-world charm with contemporary flair. Made from a durable blend of polypropylene and polyester, this medium-pile rug stands up to high-traffic areas while adding a touch of elegance to your space. For optimal performance and longevity, we recommend use with a rug pad. When it comes to care, simply spot clean with water ensuring your beautiful area rug stays looking its best for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.