Zoro Homepage

Enzo ENZ-2301 Area Rug , With Fringe

  • Mfr # ENZ2301-71010

  • Zoro # G210341877


product price: $545.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.79 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENZ2301-71010
Zoro #
G210341877
UPC #
889292244190
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.79 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.94 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
28.37 lb
Includes
Care Label
Sub Style
Moroccan
Has Fringe
Yes
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
Yes

Description

Introducing the Enzo Area Rug ? a luxurious and unique addition to any home. This beautiful rug features an elegant Moroccan Global style, with intricate detailing and high pile that brings warmth and texture to your space. Crafted from durable polyester, this piece is machine woven in Turkey for long-lasting quality. The Enzo comes complete with fringe accents for added dimension, and we recommend using a rug pad for extra cushioning and stability. Easy to maintain, simply spot clean with mild detergent when needed. With its timeless design, the Enzo area rug will bring sophistication to any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.