Ephesians EPC-2300 Area Rug , With Fringe

  • Mfr # EPC2300-279

  • Zoro # G810341871


product price:  $310.00
/ea
Free Shipping & Returns

Key Features

Color
Blue, Saffron, Light Blue, Beige, Tan
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
108.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC2300-279
Zoro #
G810341871
UPC #
888473738077
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
31.5 in
Thickness
0.31 in
Size
2 ft 7 in x 9 ft

Details

Color
Blue, Saffron, Light Blue, Beige, Tan
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Features
Has Fringe
Includes
Care Label
Weight
10.66 lb
Printed Design
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Sub Style
Updated Traditional
Style
Traditional

Description

This Ephesians area rug is a traditional style piece perfect for any home. It features a fringe and is made of polyester, making it durable and long-lasting. The medium pile height is ideal for high traffic areas like hallways and living rooms. Its machine woven construction ensures that this rug will remain in great condition for years to come. With its Turkish craftsmanship, you can be sure you're getting an elegant design that won't go out of style anytime soon. For best results, it's recommended to use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.