
Ephesians EPC-2300 Area Rug , With Fringe
Mfr # EPC2300-91210
Zoro # G310342026
product price: $1,475.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Saffron, Light Blue, Beige, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPC2300-91210
Zoro #
G310342026
UPC #
888473738114
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.24 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Blue, Saffron, Light Blue, Beige, Tan
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
51 lb
Includes
Care Label
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Description
This Ephesians area rug is a traditional style piece perfect for any home. It features a fringe and is made of polyester, making it durable and long-lasting. The medium pile height is ideal for high traffic areas like hallways and living rooms. Its machine woven construction ensures that this rug will remain in great condition for years to come. With its Turkish craftsmanship, you can be sure you're getting an elegant design that won't go out of style anytime soon. For best results, it's recommended to use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.