
Ephesians EPC-2301 Area Rug , With Fringe
Mfr # EPC2301-23
Zoro # G410341974
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color
Light Pink, Rose, Saffron, Burnt Orange, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2301-23
Zoro #
G410341974
UPC #
888473738138
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.24 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.31 in
Details
Color
Light Pink, Rose, Saffron, Burnt Orange, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.62 lb
Includes
Care Label
Features
Has Fringe
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
No
Description
The Ephesians area rug is the perfect addition to any home. A stunning updated traditional style featuring a fringe, this rug will bring a classic touch of luxury to your space. Expertly crafted from Polyester in Turkey, this machine woven rug has a medium pile and is designed for high traffic areas in your home. For added comfort and protection, we recommend using it with a rug pad not included. Spot clean with mild detergent for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.