
Ephesians EPC-2301 Area Rug , With Fringe
Mfr # EPC2301-91210
Zoro # G010342661
product price: $1,475.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Pink, Rose, Saffron, Burnt Orange, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2301-91210
Zoro #
G010342661
UPC #
888473738190
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.24 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Light Pink, Rose, Saffron, Burnt Orange, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
51 lb
Features
Has Fringe
High/Low Texture
No
Has Fringe
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
No
Description
The Ephesians area rug is the perfect addition to any home. A stunning updated traditional style featuring a fringe, this rug will bring a classic touch of luxury to your space. Expertly crafted from Polyester in Turkey, this machine woven rug has a medium pile and is designed for high traffic areas in your home. For added comfort and protection, we recommend using it with a rug pad not included. Spot clean with mild detergent for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.