Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ephesians EPC-2302 Area Rug , With Fringe

  • Mfr # EPC2302-23

  • Zoro # G910342662


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 2 ft 11 in
Color
Gray, Light Slate, Light Blue, Burnt Orange, Light Pink, Rose
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC2302-23
Zoro #
G910342662
UPC #
888473738213
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.24 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.31 in

Details

Color
Gray, Light Slate, Light Blue, Burnt Orange, Light Pink, Rose
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
2.62 lb
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
No

Description

This eye-catching Ephesians area rug is the perfect addition to any traditional-style home. Crafted in Turkey, this machine woven masterpiece features a medium pile and high traffic durability, making it ideal for living rooms, dining rooms, or even bedrooms. Featuring a fringe detail that adds a touch of texture to your space and made of 100% Polyester for easy cleaning and maintenance, this area rug will be an essential piece in your home decor. Don't forget to add a rug pad underneath for extra cushioning and stability!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.