Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ephesians EPC-2302 Area Rug , With Fringe

  • Mfr # EPC2302-279

  • Zoro # G410342902


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Light Slate, Light Blue, Burnt Orange, Light Pink, Rose
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
108.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC2302-279
Zoro #
G410342902
UPC #
888473738237
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
31.5 in
Size
2 ft 7 in x 9 ft
Thickness
0.31 in

Details

Color
Gray, Light Slate, Light Blue, Burnt Orange, Light Pink, Rose
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Features
Has Fringe
Weight
10.66 lb
Includes
Care Label
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Style
Traditional
Sub Style
Updated Traditional
Backing
No Backing

Description

This eye-catching Ephesians area rug is the perfect addition to any traditional-style home. Crafted in Turkey, this machine woven masterpiece features a medium pile and high traffic durability, making it ideal for living rooms, dining rooms, or even bedrooms. Featuring a fringe detail that adds a touch of texture to your space and made of 100% Polyester for easy cleaning and maintenance, this area rug will be an essential piece in your home decor. Don't forget to add a rug pad underneath for extra cushioning and stability!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.