
Ephesians EPC-2313 Area Rug , With Fringe
Mfr # EPC2313-31153
Zoro # G610344331
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Olive, Light Pink, Tan, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2313-31153
Zoro #
G610344331
UPC #
888473881018
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 3 in
Pile Height
0.24 in
Length (In.)
62.99 in
Width (In.)
47.24 in
Thickness
0.31 in
Details
Color
Dark Brown, Olive, Light Pink, Tan, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
9.3 lb
Features
Has Fringe
High/Low Texture
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Description
Introducing the Ephesians area rug, a classic piece that will bring a traditional and timeless look to your home. This machine-woven polyester rug features an updated traditional style, making it perfect for any room. The medium pile makes it ideal for high traffic areas, while its fringe adds a touch of texture and sophistication. To ensure its longevity, we recommend pairing this area rug with a rug pad and spot cleaning with mild detergent when necessary. Made in Turkey, this is sure to be an heirloom piece you can enjoy for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.