Ephesians EPC-2314 Area Rug , With Fringe

  • Mfr # EPC2314-91210

  • Zoro # G010343842


product price: $680.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft 10 in
Color
Burnt Orange, Red, Light Blue, Rose, Saffron, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC2314-91210
Zoro #
G010343842
UPC #
888473739234
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.24 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.31 in

Details

Color
Burnt Orange, Red, Light Blue, Rose, Saffron, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
51 lb
Features
Has Fringe
Includes
Care Label
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Has Fringe
Yes
Printed Design
No

Description

This beautiful Ephesians area rug brings traditional style and warmth to your home. Made of Polyester in Turkey, this rug is machine woven with a medium pile that is ideal for high traffic areas. The fringe adds a classic touch and makes for easy layering under furniture. To ensure the life of your rug, we recommend using it with a rug pad not included. Add timeless elegance to your living space today with this stunning area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.