
Ephesians EPC-2316 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2316-275
- Zoro # G810343936
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2316-275
Zoro #
G810343936
UPC #
888473739340
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft 11 in
Pile Height
0.24 in
Length (In.)
59.06 in
Width (In.)
31.5 in
Thickness
0.31 in
Details
Color
Light Slate, Gray, Beige, Tan, Dark Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
5.81 lb
Includes
Care Label
Has Fringe
Yes
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Sub Style
Updated Traditional
Backing
No Backing
Durable/Performance Rated
No
Description
The Ephesians area rug is an exquisite piece of art that will transform your space into a modern traditional haven. This eye-catching piece is machine woven in Turkey from high quality polyester, creating a soft yet durable foundation for any room in your home. With its medium pile and high traffic rating, this rug is designed to withstand daily wear and tear while still looking as beautiful as the day it arrived. With its updated traditional styling and fringed edges, this rug will bring an elegant touch to any room in your home. Plus, by adding a rug pad underneath the Ephesians area rug you can add extra cushioning and prevent slipping for added comfort and security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.