
Ephesians EPC-2317 Area Rug , With Fringe
Mfr # EPC2317-23
Zoro # G510345162
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Aqua, Tan, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2317-23
Zoro #
G510345162
UPC #
888473739418
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.24 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.31 in
Details
Color
Blue, Aqua, Tan, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
2.62 lb
Includes
Care Label
Sub Style
Updated Traditional
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Has Fringe
Yes
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Description
Introduce a timeless and sophisticated look to your home with the Ephesians Traditional Area Rug. This stunning area rug is crafted from 100% polyester for superior softness and durability, perfect for high traffic areas in your home. The medium pile height of this machine-woven Turkish rug provides a plush feel underfoot while the fringe detail adds an eye-catching element to its traditional style. For added protection, use this area rug with a rug pad not included. Add classic elegance to any room in your home with the Ephesians Traditional Area Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.