Ephesians EPC-2317 Area Rug , With Fringe

  • Mfr # EPC2317-710103

  • Zoro # G310344815


product price: $955.00
/ea
Free Shipping & Returns

Key Features

Color
Blue, Aqua, Tan, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPC2317-710103
Zoro #
G310344815
UPC #
888473739463
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.24 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.31 in

Details

Color
Blue, Aqua, Tan, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
36.04 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes

Description

Introduce a timeless and sophisticated look to your home with the Ephesians Traditional Area Rug. This stunning area rug is crafted from 100% polyester for superior softness and durability, perfect for high traffic areas in your home. The medium pile height of this machine-woven Turkish rug provides a plush feel underfoot while the fringe detail adds an eye-catching element to its traditional style. For added protection, use this area rug with a rug pad not included. Add classic elegance to any room in your home with the Ephesians Traditional Area Rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.