
Ephesians EPC-2317 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2317-91210
- Zoro # G510345063
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2317-91210
Zoro #
G510345063
UPC #
888473739470
Country of Origin
Türkiye
Dimensions
Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.24 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Blue, Aqua, Tan, Gray, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
51 lb
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Has Fringe
Yes
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Introduce a timeless and sophisticated look to your home with the Ephesians Traditional Area Rug. This stunning area rug is crafted from 100% polyester for superior softness and durability, perfect for high traffic areas in your home. The medium pile height of this machine-woven Turkish rug provides a plush feel underfoot while the fringe detail adds an eye-catching element to its traditional style. For added protection, use this area rug with a rug pad not included. Add classic elegance to any room in your home with the Ephesians Traditional Area Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.