
Ephesians EPC-2318 Area Rug , With Fringe
Mfr # EPC2318-23
Zoro # G710344972
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Beige, Gray, Light Slate, Saffron, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2318-23
Zoro #
G710344972
UPC #
888473831709
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.24 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.31 in
Details
Color
Light Blue, Beige, Gray, Light Slate, Saffron, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
2.62 lb
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
Description
This traditional-style Ephesians area rug is a perfect addition to any room. Featuring a fringe and machine woven construction, this rug is made of polyester with medium pile for high traffic areas. Made in Turkey, this area rug requires professional rug cleaning only for care and maintenance. For best results, use with a rug pad not included. Get the look you want in any room with this beautiful Ephesians area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.