Ephesians EPC-2335 Area Rug , With Fringe

  • Mfr # EPC2335-81013

  • Zoro # G810345978


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 13 ft
Color
Medium Gray, Denim, Dark Blue, Rust, Mustard, Olive
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC2335-81013
Zoro #
G810345978
UPC #
889292250184
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in

Details

Color
Medium Gray, Denim, Dark Blue, Rust, Mustard, Olive
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
51.92 lb
Includes
Care Label
High/Low Texture
No
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
Yes

Description

Elevate your living space with the Ephesians area rug, an updated traditional masterpiece skillfully manufactured in Turkey. With its intricate design and medium pile, this rug is sure to add a touch of elegance to any room. Crafted from durable polyester, it's ideal for high traffic areas and promises long-lasting appeal. This area rug also features a stylish fringe that lends a unique character to its overall look. To enhance its durability and comfort, we recommend pairing it with a quality rug pad. Plus, maintaining this piece is effortless - simply spot clean with mild detergent when necessary. This beautifully woven rug isn't just functional but serves as an artistic centerpiece in your home decor narrative!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.