Ephesians EPC-2336 Area Rug , With Fringe

  • Mfr # EPC2336-81013

  • Zoro # G810345787


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 13 ft
Color
Dark Blue, Rust, Mustard, Medium Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC2336-81013
Zoro #
G810345787
UPC #
889292250269
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in

Details

Color
Dark Blue, Rust, Mustard, Medium Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
51.92 lb
Backing
No Backing
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven

Description

This Ephesians area rug is the perfect way to bring an updated traditional style to your home. Woven in Turkey of polyester, this machine-made rug features a medium pile that is ideal for high traffic areas. The beautiful fringe adds a touch of texture and sophistication. For added comfort and durability, use with a rug pad not included. Easy to maintain, spot clean with mild detergent as needed. Add luxury and elegance to any room in your home with this exquisite area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.