Ephesians EPC-2337 Area Rug , With Fringe

  • Mfr # EPC2337-81013

  • Zoro # G410347068


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 13 ft
Color
Dark Blue, Denim, Rust, Mustard, Olive, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPC2337-81013
Zoro #
G410347068
UPC #
889292250344
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in

Details

Color
Dark Blue, Denim, Rust, Mustard, Olive, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
51.92 lb
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No

Description

The Ephesians area rug is an updated traditional style rug with a beautiful fringe that will bring classic elegance to your home. Featuring a medium pile, this machine-woven rug is perfect for high traffic areas and will retain its shape and color over time. Made of polyester, this Turkish-made rug has been designed to be both durable and comfortable underfoot. For easy care, spot clean with mild detergent as needed. To ensure longevity, we recommend using a rug pad underneath. Add timeless beauty to any room in your home with the exquisite Ephesians area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.