
Ephesians EPC-2342 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2342-81013
- Zoro # G910349661
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2342-81013
Zoro #
G910349661
UPC #
889292250740
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Dark Blue, Rust, Olive, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
51.92 lb
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
Yes
Machine Washable
No
Printed Design
No
Backing
No Backing
Description
Bring a classic look to your living space with the Ephesians area rug. This traditional style rug features a fringe and is machine woven from Polyester, making it perfect for high-traffic areas. The medium pile construction ensures lasting comfort and durability, while the Turkish craftsmanship adds an elegant touch to any home decor. Plus, the use of a rug pad is recommended to keep this beautiful piece in place. Add timeless charm to your living room or bedroom with this exquisite Ephesians area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.