
Ephesians EPC-2344 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2344-81013
- Zoro # G810350330
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2344-81013
Zoro #
G810350330
UPC #
889292250900
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Dark Blue, Rust, Mustard, Medium Gray, Light Beige
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
51.92 lb
Includes
Care Label
Features
Has Fringe
Construction
Machine Woven
Sub Style
Minimalist
Has Fringe
Yes
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Description
Bring a modern style to your home with the Ephesians area rug. This machine woven construction is made of Polyester, perfect for high traffic areas. The medium pile is comfortable and easy to clean. Made in Turkey, this stylish rug features an eye-catching fringe. To increase durability and longevity, add a rug pad sold separately. Bring comfort and sophisticated style to any room in your home with the Ephesians area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.