
Ephesians EPC-2347 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2347-2211
- Zoro # G910350667
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPC2347-2211
Zoro #
G910350667
UPC #
889292251082
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.31 in
Details
Color
Dark Blue, Denim, Rust, Mustard, Olive, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
2.62 lb
Features
Has Fringe
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
Yes
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
Description
The Ephesians area rug is the perfect way to bring timeless style and modern flair to any room. This updated traditional design features a fringe and medium pile, making it both fashionable and durable. Machine-woven from polyester in Turkey, this rug is sure to last through high-traffic areas and frequent use. It is highly recommended that you pair this rug with a rug pad for extra cushioning and stability. Let the Ephesians area rug bring a touch of sophistication and elegance into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.