
Ephesians EPC-2347 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2347-71098
- Zoro # G510350739
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2347-71098
Zoro #
G510350739
UPC #
889292279031
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 9 ft 8 in
Pile Height
0.28 in
Length (In.)
116.14 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Dark Blue, Denim, Rust, Mustard, Olive, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
34.29 lb
Features
Has Fringe
Includes
Care Label
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
Yes
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Outdoor Safe
No
Description
The Ephesians area rug is the perfect way to bring timeless style and modern flair to any room. This updated traditional design features a fringe and medium pile, making it both fashionable and durable. Machine-woven from polyester in Turkey, this rug is sure to last through high-traffic areas and frequent use. It is highly recommended that you pair this rug with a rug pad for extra cushioning and stability. Let the Ephesians area rug bring a touch of sophistication and elegance into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.