
Ephesians EPC-2350 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2350-2211
- Zoro # G410350679
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPC2350-2211
Zoro #
G410350679
UPC #
889292278478
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.31 in
Details
Color
Dark Blue, Denim, Rust, Mustard, Peach, Olive
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
2.62 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
Yes
Sub Style
Updated Traditional
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Description
The Ephesians area rug brings a stylish and sophisticated look to any room. The Updated Traditional style gives the rug a timeless, yet modern feel that will last for years to come. This machine woven polyester rug has a medium pile and is made in Turkey. Perfect for high traffic areas, this elegant piece features a fringe for added detail. Make sure to use with a rug pad for added comfort and protection. Spot clean with mild detergent when needed for easy maintenance. Enhance your living space today with the Ephesians area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.