
Ephesians EPC-2350 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2350-81013
- Zoro # G310350458
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2350-81013
Zoro #
G310350458
UPC #
889292278539
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Dark Blue, Denim, Rust, Mustard, Peach, Olive
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
51.92 lb
Features
Has Fringe
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Updated Traditional
Has Fringe
Yes
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Description
The Ephesians area rug brings a stylish and sophisticated look to any room. The Updated Traditional style gives the rug a timeless, yet modern feel that will last for years to come. This machine woven polyester rug has a medium pile and is made in Turkey. Perfect for high traffic areas, this elegant piece features a fringe for added detail. Make sure to use with a rug pad for added comfort and protection. Spot clean with mild detergent when needed for easy maintenance. Enhance your living space today with the Ephesians area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.