Ephesians EPC-2353 Area Rug , With Fringe

  • Mfr # EPC2353-279

  • Zoro # G310351493


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Light Gray, Burnt Orange, Rust, Dark Blue, Light Blue
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.28 in
Length (In.)
108.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPC2353-279
Zoro #
G310351493
UPC #
889292307956
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
31.5 in
Thickness
0.31 in
Size
2 ft 7 in x 9 ft

Details

Color
Gray, Light Gray, Burnt Orange, Rust, Dark Blue, Light Blue
Shape
Runner
Material
Face: 100% Polyester
Includes
Care Label
Features
Has Fringe
Weight
10.66 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Machine Washable
No
Style
Modern
Construction
Machine Woven
Backing
No Backing
Has Fringe
Yes
Sub Style
Minimalist

Description

Bring a classic modern look to your living space with the Ephesians area rug. This minimalist style design features a medium pile construction that is perfect for high traffic areas in your home. Handmade in Turkey with 100% polyester, this beautiful piece is crafted with an intricate machine woven technique and finished off with a fringe edge for subtle detail. The Ephesians rug offers easy-to-care-for maintenance and can be spot cleaned using a mild detergent. For best results, pair this rug with a rug pad to ensure it stays put in any room of your house!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.