
Ephesians EPC-2354 Area Rug , With Fringe
Mfr # EPC2354-2211
Zoro # G210351357
product price:Â $95.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Gray, Burnt Orange, Rust, Dark Blue, Light Blue
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPC2354-2211
Zoro #
G210351357
UPC #
889292308014
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.31 in
Details
Color
Gray, Light Gray, Burnt Orange, Rust, Dark Blue, Light Blue
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
2.62 lb
Includes
Care Label
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Has Fringe
Yes
High/Low Texture
No
Sub Style
Minimalist
Description
Bring a timeless yet modern flair to your home with the Ephesians area rug. A perfect statement piece, this minimalist modern design is machine-woven in Turkey from soft polyester fibers, and features a medium pile that is durable enough for high traffic areas. With its fringe detail, it adds texture and depth to any room. For best care results, spot clean with mild detergent and use a rug pad not included for extra cushioning and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.