Ephesians EPC-2355 Area Rug , With Fringe

  • Mfr # EPC2355-81013

  • Zoro # G910352708


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 13 ft
Color
Dark Blue, Light Blue, Burnt Orange, Rust, Medium Brown, Dark Brown
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC2355-81013
Zoro #
G910352708
UPC #
889292308151
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in

Details

Color
Dark Blue, Light Blue, Burnt Orange, Rust, Medium Brown, Dark Brown
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
51.92 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
Yes

Description

This Ephesians Area Rug will bring a classic yet modern look to your home. It is machine-woven from polyester with a medium pile, making it perfect for any high traffic area in your home. The updated traditional style of this rug features a fringe, adding an extra layer of luxury to your space. From Turkey, this rug has been expertly crafted and is sure to last for years to come. Plus, it's easy to keep clean?simply spot clean with mild detergent as needed. Add the finishing touch to your room by pairing this rug with our recommended rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.