
Ephesians EPC-2356 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2356-81013
- Zoro # G410352406
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2356-81013
Zoro #
G410352406
UPC #
889292308236
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Dark Blue, Light Blue, Burnt Orange, Rust, Mustard, Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
51.92 lb
Features
Has Fringe
Has Fringe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
No Backing
Machine Washable
No
Description
This Ephesians Area Rug will bring a classic yet modern look to your home. It is machine-woven from polyester with a medium pile, making it perfect for any high traffic area in your home. The updated traditional style of this rug features a fringe, adding an extra layer of luxury to your space. From Turkey, this rug has been expertly crafted and is sure to last for years to come. Plus, it's easy to keep clean?simply spot clean with mild detergent as needed. Add the finishing touch to your room by pairing this rug with our recommended rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.