
Ephesians EPC-2357 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2357-81013
- Zoro # G610353791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2357-81013
Zoro #
G610353791
UPC #
889292308311
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Gray, Light Gray, Dark Blue, Light Blue, Burnt Orange, Rust
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
51.92 lb
Includes
Care Label
Has Fringe
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Description
The Ephesians area rug brings a classic, timeless feel to any room. This updated traditional style rug is made from 100% Polyester and machine-woven in Turkey for a high-quality construction that can handle even the busiest of areas. The medium pile makes it perfect for high traffic areas, and its fringe adds a decorative touch that will make your space stand out. Spot clean with mild detergent for easy maintenance, and pair with a rug pad for extra cushioning underfoot. Make this area rug the centerpiece of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.