Ephesians EPC-2358 Area Rug , With Fringe

  • Mfr # EPC2358-81013

  • Zoro # G410353625


product price:  $1,475.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 13 ft
Color
Medium Brown, Dark Brown, Gray, Light Gray, Burnt Orange, Mustard
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPC2358-81013
Zoro #
G410353625
UPC #
889292308397
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in

Details

Color
Medium Brown, Dark Brown, Gray, Light Gray, Burnt Orange, Mustard
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
51.92 lb
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
Yes

Description

Welcome to the Ephesians Collection of area rugs. Our updated traditional style rugs are the perfect way to add a touch of elegance and class to any room in your home. Featuring a unique fringe, this area rug is made from durable polyester fabric for lasting beauty and softness. The machine-woven construction ensures it can handle high traffic areas with ease while still providing you with a medium pile that's comfortable underfoot. Plus, its Turkish craftsmanship means you're getting superior quality without sacrificing style. For easy maintenance, simply spot clean with mild detergent when needed. Add the finishing touch to your room with this beautiful rug from our Ephesians Collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.