
Ephesians EPC-2359 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2359-2211
- Zoro # G910353538
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPC2359-2211
Zoro #
G910353538
UPC #
889292308410
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.31 in
Details
Color
Gray, Light Gray, Olive, Dark Blue, Light Blue, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
2.62 lb
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Backing
No Backing
High/Low Texture
No
Description
Welcome to the Ephesians Collection of area rugs. Our updated traditional style rugs are the perfect way to add a touch of elegance and class to any room in your home. Featuring a unique fringe, this area rug is made from durable polyester fabric for lasting beauty and softness. The machine-woven construction ensures it can handle high traffic areas with ease while still providing you with a medium pile that's comfortable underfoot. Plus, its Turkish craftsmanship means you're getting superior quality without sacrificing style. For easy maintenance, simply spot clean with mild detergent when needed. Add the finishing touch to your room with this beautiful rug from our Ephesians Collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.