Ephesians EPC-2361 Area Rug , With Fringe

  • Mfr # EPC2361-81013

  • Zoro # G410355179


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 13 ft
Color
Mustard, Gray, Dark Blue, Light Blue, Burnt Orange, Rust
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC2361-81013
Zoro #
G410355179
UPC #
889292308632
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in

Details

Color
Mustard, Gray, Dark Blue, Light Blue, Burnt Orange, Rust
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
51.92 lb
Features
Has Fringe
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Machine Washable
No
High/Low Texture
No

Description

This beautiful Ephesians area rug will bring traditional style to your home. Featuring a fringe, this machine woven construction is made of polyester and has a medium pile ideal for high traffic areas. This rug is imported from Turkey and should be used with a rug pad for added comfort and protection. To clean, we recommend professional rug cleaning only. Add an elegant touch to your home today with the Ephesians area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.