Zoro Homepage

Erin ERN-2301 Machine Crafted Area Rug

  • Mfr # ERN2301-2676

  • Zoro # G610361246


product price: $205.00
/ea
Free Shipping & Returns

Key Features

Color
Deep Teal, Denim, Ink Blue, Pale Blue, Rust, Tan
Shape
Runner
Material
Face: 100% Polyester
Pile Height
0.24 in
Length (In.)
90.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERN2301-2676
Zoro #
G610361246
UPC #
889292145930
Country of Origin
China

Dimensions

Pile Height
0.24 in
Length (In.)
90.94 in
Width (In.)
30.71 in
Thickness
0.47 in
Size
2 ft 7 in x 7 ft 7 in

Details

Color
Deep Teal, Denim, Ink Blue, Pale Blue, Rust, Tan
Shape
Runner
Material
Face: 100% Polyester
Includes
Care Label
Features
Machine Crafted
Weight
6.01 lb
High Traffic Compatible
Yes
Style
Traditional
Sub Style
Updated Traditional
Backing
Canvas
Printed Design
Yes
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No

Description

Introducing the Erin area rug, a timeless classic that adds an updated traditional feel to any room. This machine-woven rug is made of durable polyester and features a medium pile height that is perfect for high traffic areas in your home. For added convenience, it comes with care instructions to keep it looking pristine for years to come; simply spot clean with mild detergent. Enjoy its luxurious feel underfoot while protecting your floors at the same time. We recommend using this rug with a rug pad for added comfort and protection. Add this chic piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.