
Erin ERN-2302 Machine Crafted Area Rug
Mfr # ERN2302-7696
Zoro # G910362080
product price: $640.00
/ea
Free Shipping & Returns
Key Features
Color
Deep Teal, Medium Gray, Charcoal, Ink Blue, Dusty Sage, Tan
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERN2302-7696
Zoro #
G910362080
UPC #
889292146029
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 5 in
Pile Height
0.24 in
Length (In.)
113.39 in
Width (In.)
89.76 in
Thickness
0.47 in
Details
Color
Deep Teal, Medium Gray, Charcoal, Ink Blue, Dusty Sage, Tan
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
21.91 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Has Fringe
No
Primary Color
Blue
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No
Description
The Erin area rug will add the perfect touch of sophistication to any living space. With its updated traditional style and machine woven construction, this timeless piece features a medium pile and is great for high traffic areas. Crafted from polyester, this durable rug will retain its shape and color for years to come. To extend its life even further, it is recommended that a rug pad be used with this piece. To clean, spot treat with mild detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.