
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERN2303-264
Zoro #
G210362247
UPC #
889292146067
Country of Origin
China
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.24 in
Length (In.)
47.64 in
Width (In.)
30.71 in
Thickness
0.47 in
Details
Color
Light Olive, Olive, Ink Blue, Tan, Pale Blue
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
3.15 lb
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Canvas
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
No
Primary Color
Beige
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Printed Design
Yes
Description
Welcome to the Erin Collection, an updated traditional area rug designed to bring a touch of classic elegance into your home. This machine-woven polyester rug is perfect for high traffic areas due to its medium pile construction and durability. For added comfort and longevity, we recommend using a rug pad underneath. It's easy to keep clean with just spot cleaning with mild detergent when needed. Add this classic piece to your living space today and enjoy the timeless beauty it will bring!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.